Skip Content
BIT SPADE 5/8X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SPADE 5/8X16IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1592
  • Mfr. Model # DW1592
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.28 lbs

Product Details

Spade Bit, Carbon Steel, Dia 5/8 Dia, Shank Hex 1/4 Shank, Overall Length 16 In.

Technical Specs

  • Item Wood Drilling Bit
  • Material Carbon Steel
  • Drill Style Spade
  • Overall Length 16"
  • Bit Dia. 5/8"
  • Shank Size 1/4"
  • For Use With Drill

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list