Skip Content
BIT SPADE 5/8X16IN 1/4 HEX SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SPADE 5/8X16IN 1/4 HEX SHANK

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW88710
  • Mfr. Model # 88710
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.3 lbs

Product Details

Extended length spade bit. 5/8 inch diameter, 16 inches OAL.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Spade
  • Overall Length 16"
  • Bit Dia. 5/8"
  • Shank Size 1/4"
  • For Use With 3/8" or 1/2" Drill
  • Material Carbon Steel Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list