Skip Content
BIT SPADE 1-3/8X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SPADE 1-3/8X6IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1585
  • Mfr. Model # DW1585
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.14 lbs

Product Details

Spade Bit, Carbon Steel, Dia 1 3/8 Dia, Shank Hex 1/4 Shank, Overall Length 6 In.

Technical Specs

  • Material Carbon Steel
  • Item Wood Drilling Bit
  • Drill Style Spade
  • Shank Size 1/4"
  • Overall Length 6"
  • Bit Dia. 1-3/8"
  • For Use With Drill

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list