Skip Content
BIT SPADE 0.0111/16INX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SPADE 0.0111/16INX6IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1577
  • Mfr. Model # DW1577
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.11 lbs

Product Details

Spade Bit, Carbon Steel, Dia 11/16 Dia, Shank Hex 1/4 Shank, Overall Length 6 In.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Spade
  • Overall Length 6"
  • Material Carbon Steel Alloy
  • Shank Size 1/4"
  • Bit Dia. 11/16"
  • Includes (1) 11/16" Wood Drill Bit
  • For Use With Drill
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list