BIT SOCKET HEAD INSERT 1/8INX1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SOCKET HEAD INSERT 1/8INX1-1/4

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB92423
  • Mfr. Model # 92423
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.023 lbs

Technical Specs

  • Finish Unfinished
  • For Use With Standard Driver, Screwdriver
  • Bit Style Hex
  • Item Torsion Bit
  • SAE or Metric SAE
  • Impact Rated No
  • Shank Style Hex
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Torsion Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list