Skip Content
BIT SLOTTING TOOL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SLOTTING TOOL 12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5842
  • Mfr. Model # DW5842
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.6 lbs

Product Details

Drill Bit, Slotting Tool, SDS Max Shank Type, Overall Length (In.) 12, Shank Size (In.) 3/4, Length (In.) 12, Application Removing Grout From Brick

Technical Specs

  • Application Removing Grout From Brick
  • Item Drill Bit
  • Length (In.) 12
  • Overall Length (In.) 12
  • Shank Size (In.) 3/4
  • Type Slotting Tool
  • Shank Type SDS Max
  • Blade Width (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list