Skip Content
BIT SLOTTED 0,8X5,5X25MM DIAMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SLOTTED 0,8X5,5X25MM DIAMO

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA056172
  • Mfr. Model # 056172
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Technical Specs

  • Item Slotted Torsion Insert Bit
  • Point Size 0.8mm
  • Finish Diamond Coated
  • For Use With 1/4" Adaptors
  • Bit Style Slotted
  • SAE or Metric Metric
  • Impact Rated No
  • Single End/Double End Single End
  • Shank Style Hex
  • Fastening Tool Material S2 Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List