BIT SHIP AUGER 9/16IN 1/2IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SHIP AUGER 9/16IN 1/2IN SHANK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-5560
  • Mfr. Model # 48-13-5560
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 452
  • Shipping Weight 0.64 lbs

Product Details

For use in nail or staple embedded wood. Through center cutting design with a 20 degree rake angle provides optimal life when encountering nails or staples. PTFE flute provides a non-stick surface. Open flute design allows smooth chip ejection. Size and model number large etched in shank. Use the Milwaukee Quick-Lok extension to extend the reach of the tool.

Technical Specs

  • Drill Style Ship Auger
  • Overall Length 18"
  • Shank Size 7/16" Hex
  • Item Wood Drilling Bit
  • For Use With Larger Corded Or Cordless Drills
  • Includes (1) Bit
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list