Skip Content
BIT SHIP AUGER 3/8X18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SHIP AUGER 3/8X18IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT714224A
  • Mfr. Model # 714224A
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • For Use With Drill
  • Item Wood Drilling Bit
  • Number of Pieces 1
  • Drill Style Ship Auger
  • Overall Length 18"
  • Shank Size 5/16"
  • Bit Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list