Skip Content
BIT SHIP AUGER 1-1/2IN 6IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SHIP AUGER 1-1/2IN 6IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-1503
  • Mfr. Model # 48-13-1503
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 452
  • Shipping Weight 0.96 lbs

Product Details

For use in nail or staple embedded wood. Through center cutting design with a 20 degree rake angle provides optimal life when encountering nails or staples. PTFE flute provides a non-stick surface. Open flute design allows smooth chip ejection. Size and model number large etched in shank. Use the Milwaukee Quick-Lok extension to extend the reach of the tool.

Technical Specs

  • Overall Length 6"
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Bit Dia. 1-1/2"
  • For Use With Larger Corded Or Cordless Drills
  • Includes (1) Bit
  • Material Steel
  • Number of Pieces 1
  • Shank Size 7/16" Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list