BIT SHANK COUNTERSINK REPL #12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SHANK COUNTERSINK REPL #12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2540
  • Mfr. Model # DW2540
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Replacement Drill Bit
  • Finish Bright
  • Material High Speed Steel
  • Number of Flutes 4
  • Size #12
  • Overall Length 1-3/8"
  • Point Dia. 7/32"
  • Body Dia. 3/16"
  • Cutting Direction Right Hand
  • Included Angle 60 Degrees
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list