Skip Content
BIT SHANK COUNTERSINK REPL #10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SHANK COUNTERSINK REPL #10

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2539
  • Mfr. Model # DW2539
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Replacement Drill Bit
  • Finish Bright
  • Number of Flutes 4
  • Material High Speed Steel
  • Size #10
  • Point Dia. 3/16"
  • Overall Length 3-3/4"
  • Cutting Direction Right Hand
  • Body Dia. 1"
  • Flute Type Spiral
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list