Skip Content
BIT SET JOBBER DRILL 550ASP 15PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SET JOBBER DRILL 550ASP 15PC

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47795
  • Mfr. Model # 550ASP47795
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 488
  • Shipping Weight 2.1 lbs

Product Details

Cobalt heavy-duty jobber length drill set. 135 degree split point. 15 piece set, 1/16 - 1/2 inch by 32nds.

Technical Specs

  • Item Jobber Drill Bit Set
  • Drill Bit Point Angle 135 Degrees
  • Number of Pieces 15
  • Drill Bit Finish Straw/Bronze
  • Includes Metal Drill Index
  • Point Type Split
  • Standards Heavy-Duty
  • Shank Dia. 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4-E, 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material Cobalt Steel
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Drill Bit Size 1/16"-1/2" by 1/32"
  • List Number 550ASP
  • Drill Bit Dimension Type Fractional Inch

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list