BIT SET BASIC 1/4IN CARBIDE 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SET BASIC 1/4IN CARBIDE 9PC

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRD88-100
  • Mfr. Model # 88-100
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 441
  • Shipping Weight 1.0 lbs

Product Details

9-piece basic set includes a variety of bits that allow you to experience several router functions.

Technical Specs

  • Item 9 Piece Basic Bit Set
  • Material Wood
  • Application Cuts All Composition Materials,plywoods,hardwoods, And Softwoods
  • Shank Dia. (In.) 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list