Skip Content
BIT SELFEED 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT SELFEED 2

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-2002
  • Mfr. Model # 48-25-2002
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Item Wood Drilling Bit
  • Includes Arbor And Selfeed Screw
  • For Use With Handheld Drills and Drill Presses
  • Material Heat Treated Steel Alloy
  • Shank Size 7/16"
  • Drill Style Self Feed
  • Overall Length 6"
  • Bit Dia. 2"
  • For Standard Pipe Sz. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list