Skip Content
BIT SELFEED 2-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SELFEED 2-1/8

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-2122
  • Mfr. Model # 48-25-2122
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • For Use With Handheld Drills and Drill Presses
  • Includes Arbor And Selfeed Screw
  • Item Wood Drilling Bit
  • Material Heat Treated Steel Alloy
  • Number of Pieces -
  • Drill Style Self Feed
  • Overall Length 4-1/2"
  • Shank Size 7/16"
  • Bit Dia. 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list