BIT SELF FEED 1-3/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SELF FEED 1-3/4 INCH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1635
  • Mfr. Model # DW1635
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 455
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty self-feed bit. 1-3/4 in. diameter.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Self Feed
  • Overall Length 6"
  • Shank Size 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list