BIT SE SECURITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SE SECURITY

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LX17
  • Mfr. Model # 5LX17
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Handle, 1/4" Magnetic Bit Holder, 1/4" Bit-Holding Socket Adapter, 8 Tamper Resistant Torx Sizes: T8S, T10S, T15S, T20S, T25S, T27S, T30S, T40S, 4 Tri wing Sizes: 1, 2, 3, 4, 3 Torque-Set Sizes: 6, 8, 10, 4 Spanner Sizes: 4, 6, 8, 10, 6 Tamper Resistant Hex Sizes: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32", 2 Slotted Sizes: 6.5, 8.0Mm, 2 Phillips Sizes: #1, #2, 4 Pozi Drive Sizes: #0, #1, #2, #3, 3 Square
  • Item Security Bit Set
  • Features 1/4" Bit Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list