Skip Content
BIT, SDS MAX GROUND ROD DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, SDS MAX GROUND ROD DRIVER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5847
  • Mfr. Model # DW5847
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.9 lbs

Product Details

Hammer steel accessory. 3/4 inch ground rod driver SDS max shank.

Technical Specs

  • Item SDS Max Demolition Tool
  • Application Driving Ground Rods
  • Length (In.) 3/4
  • Overall Length (In.) 10
  • Type Ground Rod Driver
  • Blade Width (In.) 2
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list