Skip Content
BIT SDS MAX DRV 7/8INX16IN21-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT SDS MAX DRV 7/8INX16IN21-1

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5816
  • Mfr. Model # DW5816
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.95 lbs

Product Details

ROCK CARBIDE(TM) tip maximizes carbide surface contact for longer bit life. Open head design channels more dust out. Longer helix increased flute travel expedites dust removal. Four flute design - additional flutes clean more debris out.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 21-1/2"
  • Shank Shape Sds Max
  • Shank Size 45/64"
  • Drilling Length 16"
  • Number of Cutter Heads 4
  • Includes (1) 7/8" Hammer Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list