Skip Content
BIT SDS MAX DRV 1INX31INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SDS MAX DRV 1INX31INX36IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5820
  • Mfr. Model # DW5820
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Technical Specs

  • Includes -
  • Item Hammer Drill Bit
  • Overall Length 36"
  • Bit Dia. 1"
  • Shank Shape SDS Max
  • Drilling Length 31"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list