Skip Content
BIT, SDS DRILL 7/8INX10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, SDS DRILL 7/8INX10X12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5461
  • Mfr. Model # DW5461
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.9 lbs

Product Details

SDS plus masonry bit rock carbide (TM) tipped, drill size 7/8 inch, drilling depth 10 inch, overall length 12 inch, fits all SDS plus hammers: DeWalt, Hilti and Bosch.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 12"
  • Bit Dia. 7/8"
  • Shank Size 25/64"
  • Number of Cutter Heads 4
  • Shank Shape Sds Plus
  • Drilling Length 10"
  • Includes (1) 7/8" Hammer Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list