Skip Content
BIT, SDS DRILL 11/16INX6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, SDS DRILL 11/16INX6X8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5450
  • Mfr. Model # DW5450
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.4 lbs

Product Details

SDS plus masonry bit rock carbide (TM) tipped, drill size 11/16 inch, drilling depth 6 inch, overall length 8 inch, fits all SDS plus hammers: DeWalt, Hilti and Bosch.

Technical Specs

  • Shank Size 25/64"
  • Item Hammer Drill Bit
  • Shank Shape Sds Plus
  • Overall Length 8"
  • Drilling Length 6"
  • Number of Cutter Heads 2
  • Bit Dia. 11/16"
  • Includes (1) 11/16" Hammer Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list