BIT, SDS DRILL 1/4INX10INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT, SDS DRILL 1/4INX10INX12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5420
  • Mfr. Model # DW5420
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.15 lbs

Product Details

SDS plus masonry bit rock carbide (TM) tipped, drill size 1/4 inch, drilling depth 10 inches, overall length 12 inches, fits all SDS plus hammers: DeWalt, Hilti and Bosch.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Sds Plus
  • Overall Length 12"
  • Drilling Length 10"
  • Shank Size 25/64"
  • Number of Cutter Heads 4
  • Includes (1) 1/4" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list