Skip Content
BIT, SDS DRILL 1/2INX16INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, SDS DRILL 1/2INX16INX18IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5440
  • Mfr. Model # DW5440
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.5 lbs

Product Details

SDS plus masonry bit rock carbide (TM) tipped, drill size 1/2 inch, drilling depth 16 inch, overall length 18 inch, fits all SDS plus hammers: DeWalt, Hilti and Bosch.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 18"
  • Shank Shape Sds Plus
  • Shank Size 25/64"
  • Drilling Length 16"
  • Bit Dia. 1/2"
  • Number of Cutter Heads 2
  • Includes (1) 1/2" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list