BIT, SDS DRILL 1/2INX10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT, SDS DRILL 1/2INX10X12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5439
  • Mfr. Model # DW5439
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.3 lbs

Product Details

SDS plus masonry bit rock carbide (TM) tipped, drill size 1/2 inch, drilling depth 10 inch, overall length 12 inch, fits all SDS plus hammers: DeWalt, Hilti and Bosch.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 12"
  • Shank Size 25/64"
  • Shank Shape Sds Plus
  • Drilling Length 10"
  • Number of Cutter Heads 2
  • Includes (1) 1/2" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list