Skip Content
BIT SDS 9/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SDS 9/16X6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7481
  • Mfr. Model # 48-20-7481
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 465
  • Shipping Weight 0.25 lbs

Product Details

Hammer Drill Bit, SDS+ Carbide, Number of Pieces 1, Bit Dia. (In.) 9/16, Overall Length (In.) 6-1/2, Drilling Length (In.) 4, Shank Size (In.) 2-1/2, Shank Shape SDS+, 2 Cutter Heads, For Use With SDS+ Hammer, Concrete Drilling, Includes 1 SDS+ Bit

Technical Specs

  • Includes (1) Sds+ Bit
  • Item Hammer Drill Bit
  • Shank Shape Sds Plus
  • Drilling Length 4"
  • Shank Size 25/64"
  • Overall Length 6"
  • Bit Dia. 9/16"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list