Skip Content
BIT SDS 7/16X10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SDS 7/16X10X12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7464
  • Mfr. Model # 48-20-7464
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 465
  • Shipping Weight 0.3 lbs

Product Details

Hammer Drill Bit, SDS+ Carbide, Number of Pieces 1, Bit Dia. (In.) 7/16, Overall Length (In.) 12-1/2, Drilling Length (In.) 10, Shank Size (In.) 2-1/2, Shank Shape SDS+, 2 Cutter Heads, For Use With SDS+ Hammer, Concrete Drilling, Includes 1 SDS+ Bit

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 12"
  • Shank Shape Sds Plus
  • Drilling Length 10"
  • Includes (1) Sds+ Bit
  • Bit Dia. 7/16"
  • Number of Cutter Heads 2
  • Shank Size 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list