Skip Content
BIT SDS 5/8X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SDS 5/8X12IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7604
  • Mfr. Model # 48-20-7604
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 465
  • Shipping Weight 0.5 lbs

Product Details

Bit Dia. (In.) 5/8, Overall Length (In.) 12, Drilling Length (In.) 10

Technical Specs

  • Overall Length 12"
  • Item Hammer Drill Bit
  • Shank Shape Sds Plus
  • Drilling Length 10"
  • Bit Dia. 5/8"
  • Shank Size 25/64"
  • Includes (1) Bit
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list