Skip Content
BIT SDS 3/16X14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SDS 3/16X14IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7415
  • Mfr. Model # 48-20-7415
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 465
  • Shipping Weight 0.15 lbs

Product Details

Hammer Drill Bit, SDS+ Carbide, Number of Pieces 1, Bit Dia. (In.) 3/16, Overall Length (In.) 14, Drilling Length (In.) 12, Shank Size (In.) 2, Shank Shape SDS+, 2 Cutter Heads, For Use With SDS+ Hammer, Concrete Drilling, Includes 1 SDS+ Bit

Technical Specs

  • Includes (1) SDS+ Bit
  • Item Hammer Drill Bit
  • Overall Length 14"
  • Shank Shape SDS Plus
  • Drilling Length 12"
  • Bit Dia. 3/16"
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List