Skip Content
BIT, SCALING CHISEL 12INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, SCALING CHISEL 12INX2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5837
  • Mfr. Model # DW5837
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.75 lbs

Product Details

Hammer steel accessory. 2 inch x 15 inch scaling chisel SDS max shank.

Technical Specs

  • Length (In.) 12
  • Type Scaling Chisel
  • Application Removing Surface Material
  • Blade Width (In.) 2
  • Item SDS Max Demolition Tool
  • Overall Length (In.) 12
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list