Skip Content
BIT SABRECUT R/ZIP 1/8 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT SABRECUT R/ZIP 1/8 DIA

ROTOZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLSC16
  • Mfr. Model # SC16
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.097 lbs

Technical Specs

  • Application Cutting Wood and Fibreglass
  • Material HSS
  • Includes Rotozip Accessories, Bits, Sabre Cut
  • Item Rotozip Bit Sabrecut
  • Overall Length 2"
  • Diameter 1/8"
  • Shank Size 1/8"
  • Cutting Depth 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list