Skip Content
BIT RSS 12IN BULLPT 3/4IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT RSS 12IN BULLPT 3/4IN HEX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5770
  • Mfr. Model # DW5770
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Hammer steel accessory. 12 inch bull point spline shank

Technical Specs

  • Type Spline - 3/4" Hex x 21/32" Round Spline Shank
  • Blade Width (In.) 1
  • Application Chipping
  • Item Bull Point Chisel
  • Shank Length (In.) 3/4
  • Overall Length (In.) 12
  • Length (In.) 12
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list