BIT PZ 2/25 MM DIAMOND-COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT PZ 2/25 MM DIAMOND-COATED

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA056702
  • Mfr. Model # 056702
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.097 lbs

Technical Specs

  • Item Pozidriv Screwdriver Insert Bit
  • For Use With 1/4" Adaptors
  • Finish Diamond Coated
  • Bit Style Pozidriv(R)
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Impact Rated No
  • Shank Style Hex
  • Fastening Tool Item Screwdriver Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list