BIT POZIDRIV NO2 2IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT POZIDRIV NO2 2IN OAL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB93077
  • Mfr. Model # 93077
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 103
  • Shipping Weight 0.025 lbs

Product Details

#2 Pozidriv Hex bit, 2 inch overall length.

Technical Specs

  • Item Phillips Power Bit
  • For Use With Used Commonly in the Automotive Industry, Reduces Cam-out
  • Bit Style Hex
  • Application - Tools Power
  • Fastening Tool Item Power Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list