BIT, POWER TORX T25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT, POWER TORX T25

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2665
  • Mfr. Model # DW2665
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.03 lbs

Product Details

T25 - Torx power bit, 1 per card.

Technical Specs

  • Item T25 Torx(R) 2" Power Bit
  • Bit Style Torq-Set
  • For Use With Drill
  • Finish Matte Metallic
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Impact Rated No
  • Shank Style Hex Power Drive
  • Fastening Tool Material S2 Steel
  • Application - Tools Power
  • Fastening Tool Item Torx Power Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list