Skip Content
BIT POWER NO1 PHILLIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT POWER NO1 PHILLIPS

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB93003
  • Mfr. Model # 93003
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 103
  • Shipping Weight 0.03 lbs

Product Details

#1 Phillips, power bit. 2 inch overall length.

Technical Specs

  • Item Bit Hex 1/4" X 2" #1 Phillips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list