Skip Content
BIT POWER DRIVE 1/4IN HEX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT POWER DRIVE 1/4IN HEX 2

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX492BX
  • Mfr. Model # 492BX
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 105
  • Shipping Weight 0.21 lbs

Product Details

Phillips power drive bits 1/4 inch Hex. Apex is a licensed manufacturer of Phillips bits. Insert bits are generally used in bit holders, while powerbits are installed directly into the chuck of the power tool. Manufactured from premium tool alloys.

Technical Specs

  • Item Power Bit
  • Bit Style Hex
  • SAE or Metric SAE
  • For Use With Power Tool
  • Finish Unfinished
  • Single End/Double End Single End
  • Shank Style Hex Power Drive
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Fastening Tool Item Power Bit
  • Fastening Tool Tip Size #2
  • Overall Bit Length 3-1/2"
  • Application - Tools Power

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list