BIT POWER DR SQUARE RECESS 1/4IN HE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT POWER DR SQUARE RECESS 1/4IN HE

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX954B2X
  • Mfr. Model # 954B2X
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.25 lbs

Product Details

Square recess power drive bit 1/4 inch Hex, 3-1/2 inch length.

Technical Specs

  • Item 1/4" Hex Drive
  • Bit Style Square
  • SAE or Metric SAE
  • Finish Unfinished
  • For Use With Power Tool
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Shank Style Hex Power Drive
  • Impact Rated Yes
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Overall Bit Length 3-1/2"
  • Fastening Tool Item Hex Bit Driver
  • Fastening Tool Tip Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list