BIT POWER DR SQUARE RECESS 1/4IN HE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT POWER DR SQUARE RECESS 1/4IN HE

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX954-2X
  • Mfr. Model # 954-2X
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.13 lbs

Product Details

Square recess power drive bit 1/4 inch Hex, 1-15/16 inch length.

Technical Specs

  • Item 1/4" Hex Drive
  • SAE or Metric SAE
  • Bit Style Square
  • Finish Unfinished
  • For Use With Power Tool
  • Shank Style Hex Power Drive
  • Single End/Double End Single End
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Fastening Tool Item Hex Bit Driver
  • Fastening Tool Tip Size #2
  • Overall Bit Length 1-15/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list