Skip Content
BIT POWER #8-10 X 2 IN SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT POWER #8-10 X 2 IN SL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3521111C
  • Mfr. Model # 3521111C
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Slotted Power Bit
  • For Use With Standard Driver, Screwdriver
  • Finish Unfinished
  • SAE or Metric SAE
  • Bit Style Slotted
  • Shank Style Hex
  • Impact Rated No
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list