BIT POLE POWER 3/4X29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT POLE POWER 3/4X29

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW47012
  • Mfr. Model # 47012
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Item Wood Drilling Bit
  • For Use With Corded Drill, Impact Driver
  • Number of Pieces 1
  • Drill Style Pole Auger
  • Overall Length 29"
  • Shank Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list