Skip Content
BIT PILOT SHORT HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT PILOT SHORT HOLESAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1807
  • Mfr. Model # DW1807
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With Mfr. No. DW1805 and DW1810
  • Item Short Pilot Bit
  • Hole Saw Product Grouping Hole Saw Accessories
  • Material High Speed Steel
  • Shank Shape Round w/1 Flat
  • Pilot Drill Size 1/4" dia. x 3" L
  • Overall Length 3"
  • Replacement Pilot Drill No. Mfr. No. DW1807
  • Shank Size 1/4"
  • Fits Hole Saw Dia. 9/16" - 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list