BIT PILOT LONG HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT PILOT LONG HOLESAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1808
  • Mfr. Model # DW1808
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Hole saw mandrels. Pilot bit.

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Pilot Drill Bit
  • Shank Shape Round w/3 Flats
  • For Use With Mfr. No. DW1800, DW1803
  • Material High Speed Steel
  • Overall Length 4"
  • Fits Hole Saw Dia. 9/16" - 6"
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 1/4"
  • Replacement Pilot Drill No. Mfr. No. DW1808

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list