BIT PHILLIPS INSERT TIP #1 2/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT PHILLIPS INSERT TIP #1 2/P

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2001
  • Mfr. Model # DW2001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 448
  • Shipping Weight 3.75 lbs

Product Details

#1 Phillips insert bit tip, 2 pack.

Technical Specs

  • Bit Style Phillips
  • Item #1 Phillips Insert Bit Tip (2 Pack)
  • For Use With Drill/Driver, Impact Driver
  • Finish Zinc Phosphate
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Shank Style Hex
  • Impact Rated No
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list