Skip Content
BIT PH 2 50 MM DIAMOND-COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT PH 2 50 MM DIAMOND-COATED

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA059532
  • Mfr. Model # 059532
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.234 lbs

Technical Specs

  • Item Phillips Screwdriver Power Bit
  • Finish Diamond Coated
  • For Use With 1/4" Adaptors
  • Bit Style Phillips
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Impact Rated No
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Screwdriver Power Bit
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list