Skip Content
BIT, PERCUSSION DRILL 3/4INX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, PERCUSSION DRILL 3/4INX6IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5244
  • Mfr. Model # DW5244
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.45 lbs

Product Details

Drill Bit Premium Percussion, 3/4 inch x 6 inch. Drills up to two times more holes than conventional percussion bits. Drills 50% more holes per charge with cordless hammerdrills.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Three Flats
  • Overall Length 6"
  • Shank Size 1/2"
  • Bit Dia. 3/4"
  • Drilling Length 4"
  • Number of Cutter Heads 2
  • Includes (1) 3/4" Hammer Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list