Skip Content
BIT LH 3/16 SCREW EXTRACTOR DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT LH 3/16 SCREW EXTRACTOR DRILL

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJC5
  • Mfr. Model # 4CJC5
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
  • Features -
  • Drill Size (In.) 3/16
  • Item Screw Extractor Drill Bit
  • Material Steel
  • Overall Length (In.) 3
  • Size -
  • Type Left Hand
  • For Removing Pipe -
  • For Removing Studs, Bolts, Screws -
  • Drive Size (In.) -
  • Meets/Exceeds -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list