Skip Content
BIT KIT STEP DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT KIT STEP DRILL

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE35884
  • Mfr. Model # 35884
  • UNSPSC # 23241640
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.8 lbs

Product Details

Stop bit set. Includes 3 bits: GLE34401, GLE34403 and GLE30008.

Technical Specs

  • Finish Bright Finish
  • Item Bit Kit,step
  • Includes GLE34401 (1/8 - 1/2"), GLE34403 (3/16 - 7/8"), GLE30008 (1/2 - 1-1/8")
  • Number of Pieces 3
  • Number of Hole Sizes 28
  • Material HSS
  • Step Thickness 1/8", 3/8"
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-1/8"
  • Shank Type Three-Flat
  • Bit Length 2-1/4", 3-1/8", 3-5/16"
  • Shank Size 3/8"
  • Size Range 1/8" - 1-1/8"
  • Number of Flutes 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list