!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT INSTALLER 3/8X30

BIT INSTALLER 3/8X30

IRWIN

BIT INSTALLER 3/8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT INSTALLER 3/8X30

BIT INSTALLER 3/8X30

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW39606
  • Mfr. Model # 39606
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

Power drill installer drill bit is for installing all types of small wire in homes, offices, etc. Hole in flute makes it easy to pull wires through holes. Special flute finishing assures quick chip removal, no clogging, and no binding.

Technical Specs

  • Item Wood Drilling Bit
  • Overall Length 30"
  • Drill Style Installer
  • For Use With Wood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list